Welcome to Würth Netherlands For trade customers only
Battery charger 12 V, 50 A, 40-600 Ah
Battery charger 12 V, 50 A, 40-600 Ah - 1
Battery charger 12 V, 50 A, 40-600 Ah - 2
Battery charger 12 V, 50 A, 40-600 Ah - 3
Battery charger 12 V, 50 A, 40-600 Ah - 4
Battery charger 12 V, 50 A, 40-600 Ah - 5
Battery charger 12 V, 50 A, 40-600 Ah - 6
Battery charger 12 V, 50 A, 40-600 Ah - 7

For detailed information, other images and documents, please select individual articles from the following table.

Battery charger 12 V, 50 A, 40-600 Ah

Fanless multi-function device for workshop use. Supports battery and vehicle electrical system, also for charging and recharging starter batteries without disconnecting from the vehicle electrical system with temperature sensor
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
Suitable for vehicles with 12 V lead-acid batteries


  • E.g. motorcycles, passenger cars, vans, agricultural machinery, emergency vehicles, construction machinery


Compact, robust battery charger with dirt-repellent aluminium housing, cable bracket on the underside



Revives severely discharged batteries with a residual voltage > 2 V



Maximises the service life and performance of the battery


  • Monitoring-free, fully automatic seven-stage charging cycles

  • Temperature-dependent adjustment of the charging voltage ±0.03 V/°C

  • The maximum temperature-adjusted charging voltage is 15.3 V


Protection against


  • Short-circuit

  • Reverse polarity

  • Overvoltage

  • Sparks (anti-spark system)

  • Overheating of internal electronics


Constant 50 A power through optimal heat dissipation via the cooling fins.



Suitable for outdoor use



Simple operation via three buttons without submenu



LED display