Welcome to Würth Netherlands For trade customers only
Battery charger, 12/24 V–120 A, 20–1500 Ah
Battery charger, 12/24 V–120 A, 20–1500 Ah - 1
Battery charger, 12/24 V–120 A, 20–1500 Ah - 2
Battery charger, 12/24 V–120 A, 20–1500 Ah - 3
Battery charger, 12/24 V–120 A, 20–1500 Ah - 4
Battery charger, 12/24 V–120 A, 20–1500 Ah - 5

For detailed information, other images and documents, please select individual articles from the following table.

Battery charger, 12/24 V–120 A, 20–1500 Ah

Multi-function device for battery and vehicle electrical system support, as well as for charging and recharging starter batteries without disconnecting from the vehicle electrical system

See product details

Available in 1 version
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
Suitable for vehicles with 12 and 24 V lithium and lead-acid batteries


For example: Motorcycles, passenger cars, vans, agricultural machinery, emergency vehicles, construction machinery, HGVs



Automatic battery and battery voltage detection



Compact, robust battery charger, with dirt-resistant steel plate housing, can also be installed on the wall using a keyhole on the bottom



Multi-resonance converter technology for everyday professional workshop use



Intuitive operation with easy touch graphic display



Charges batteries with a residual voltage of > 1.5 V for 12 V vehicle electrical system voltage and 3.0 V for 24 V vehicle electrical system voltage



Desulphation mode for refreshing sulphated batteries



Protection against


  • Short-circuit

  • Reverse polarity

  • Overvoltage

  • Sparks (anti-spark system)

  • Overheating of internal electronics


Service and update programming can be performed via USB interface



Folding base allows the device to be tilted, enabling a better view of the display



With fully insulated battery terminals

Application area