For detailed information, other images and documents, please select individual articles from the following table.
Variable designer glass shelf support
To push-in and affix
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- 5-mm diameter pins
- Clamping range: 6–10 or 8–12 mm
Material: Die-cast zinc, nickel-plated, with translucent rubber top
- High degree of resistance to breakage
- Elegant, high-quality surface
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!