Welcome to Würth Netherlands For trade customers only
Vapour barrier EcoFol PE

For detailed information, other images and documents, please select individual articles from the following table.

Vapour barrier EcoFol PE

EcoFol PE is a film made from regenerated polyethylene. Due to its high density, it is mainly used as a vapour barrier on the inside of structures.

See product details

Available in 1 version
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
  • EcoFol PE is a sustainable choice as it is made from regenerated polyethylene

  • Mainly used as a vapour barrier on the inside of structures due to its high density

  • 150 m² per roll

  • Roll width: 3 metres

  • Roll length: 50 metres

  • Suitable for temperatures ranging from -40 to 80 °C