Welcome to Würth Netherlands For trade customers only
Vacuum hose
Vacuum hose - 1
Vacuum hose - 2

For detailed information, other images and documents, please select individual articles from the following table.

Vacuum hose

Resistant to fuel vapours, oil, diesel (without bio-additives) and ozone

See product details

Available in 7 versions
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
  • Made of synthetic rubber

  • Short-term peak temperature of up to max. +150°C

  • Stored on coil for ORSY10 dispenser system
Notice

Not suitable as diesel return line or as fuel-carrying hose or pressure hose! Must not be used as an oil or diesel line!