Welcome to Würth Netherlands For trade customers only
VDE water pump pliers DIN ISO 8976 - IEC 60900
VDE water pump pliers DIN ISO 8976 - IEC 60900 - 1
VDE water pump pliers DIN ISO 8976 - IEC 60900 - 2
VDE water pump pliers DIN ISO 8976 - IEC 60900 - 3
VDE water pump pliers DIN ISO 8976 - IEC 60900 - 4

For detailed information, other images and documents, please select individual articles from the following table.

VDE water pump pliers DIN ISO 8976 - IEC 60900

For gripping, holding and tightening and loosening nuts and screws

See product details

Available in 1 version
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
  • For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC), observing all prescribed safety precautions

  • Self-clamping water pump pliers with push-button adjustment ensure convenient and quick handling

  • Precise, secure adjustments can be made directly on the workpiece

  • Ergonomic and non-slip 2-component comfort handle for comfortable working

  • Hardened precision teeth for high wear resistance

  • Huge gripping capacity in a slim design