Welcome to Würth Netherlands For trade customers only
VDE round-nose pliers DIN ISO 5745, IEC 60900
VDE round-nose pliers DIN ISO 5745, IEC 60900 - 1
VDE round-nose pliers DIN ISO 5745, IEC 60900 - 2

For detailed information, other images and documents, please select individual articles from the following table.

VDE round-nose pliers DIN ISO 5745, IEC 60900

For bending wire eyelets

See product details

Available in 1 version
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
  • For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions

  • High-quality tool steel ensures a long tool life of the precision tips

  • Ergonomic and slip-free 2-component comfort handle with wide VDE collar for secure working

  • Surface: Ground and chrome-plated on all sides

  • Jaws: Round, smooth

  • Joint: Inserted