Welcome to Würth Netherlands For trade customers only
VDE 1/2 inch insulated extension

For detailed information, other images and documents, please select individual articles from the following table.

VDE 1/2 inch insulated extension

1,000 V (AC) and 1,500 V (DC) insulated extension

See product details

Available in 2 versions
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
  • Tightening and releasing using a ball-locking screw on the square drive

  • The use of two or more extensions combined is against regulations and is not permitted

  • For correct fastening, use only on hex. sockets art. 071400331...
Notice

1,000 V AC and 1,500 V DC insulated, observe all required safety precautions

Compliant with: IEC 900