For detailed information, other images and documents, please select individual articles from the following table.
VDE 1/2 inch insulated extension
1,000 V (AC) and 1,500 V (DC) insulated extension
Register now and access more than 125,000 products

Variants
Register now and access more than 125,000 products
- Tightening and releasing using a ball-locking screw on the square drive
- The use of two or more extensions combined is against regulations and is not permitted
- For correct fastening, use only on hex. sockets art. 071400331...
1,000 V AC and 1,500 V DC insulated, observe all required safety precautions
Compliant with: IEC 900
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!