Welcome to Würth Netherlands For trade customers only
Varifix® knock-in beam clamp
Varifix<SUP>®</SUP> knock-in beam clamp - 1
Varifix<SUP>®</SUP> knock-in beam clamp - 2
Varifix<SUP>®</SUP> knock-in beam clamp - 3

For detailed information, other images and documents, please select individual articles from the following table.

Varifix® knock-in beam clamp

No screws required for fastening – simply wedges itself in when knocked into the steel support

See product details

Available in 1 version
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
  • No twisting when setting the knock-in beam clamp

  • Fast and safe installation and removal possible

  • Both sides can be used, depending on thickness of material

  • VdS-authorised for M8-M16 dimensions

  • FM approval for M10-M16 dimensions


Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.