For detailed information, other images and documents, please select individual articles from the following table.
Varifix® knock-in beam clamp
No screws required for fastening – simply wedges itself in when knocked into the steel support
Register now and access more than 125,000 products




Variants
Register now and access more than 125,000 products
- Do not twist the knock-in beam clamp when installing
- Quick and safe installation and disassembly possible
- Both sides can be used, depending on the thickness of the material
- VdS approval for sizes M8-M16
- FM approval for sizes M10-M16
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products that are Cradle to Cradle Certified® preserve raw materials and are environmentally friendly. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The special focus here is on the conservation of resources, for example through the use of recycled materials in the production process.
For attaching pipes, sprinkler systems and ventilation ducts to T-beams and U- and corner profiles. For all steel supports up to a maximum chamfer of 14 %.
Manually press the beam clamp wedge onto the beam as far as it will go. The wedge must always be placed under the flange. Knock-in the double wedge as far as it will go using a hammer. The graduation on the wedge is used for monitoring purposes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!