With 4 round holes
Adapted to slotted holes on mounting rails
Force- and positive-fit connection
For through-hole mounting with set screws or hexagonal bolts, washers and nuts
- Mounting 41/41: Connect rail connector with form-fitting connection using four 10 x 60 mm hex screws, nuts and wing washers.
- Mounting 41/62: Connect rail connector with form-fitting connection using four 10 x 80 mm hex screws, nuts and wing washers.
- Mounting 41/82: Connect rail connector with form-fitting connection using 10 x 110 mm hex screws, nuts and wing washers.
- Mounting 41/124: Connect rail connector with form-fitting connection using 10 x 150 mm hex screws, nuts and wing washers.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!