Welcome to Würth Netherlands For trade customers only
VARIFIX® Systemfix quick fastener For assembly connection of all VARIFIX® 26/18; 26/26; 28/28 and 36/36 mounting rails
VARIFIX<SUP>®</SUP> Systemfix quick fastener For assembly connection of all VARIFIX<SUP>®</SUP> 26/18; 26/26; 28/28 and 36/36 mounting rails - 1
VARIFIX<SUP>®</SUP> Systemfix quick fastener For assembly connection of all VARIFIX<SUP>®</SUP> 26/18; 26/26; 28/28 and 36/36 mounting rails - 2

For detailed information, other images and documents, please select individual articles from the following table.

VARIFIX® Systemfix quick fastener For assembly connection of all VARIFIX® 26/18; 26/26; 28/28 and 36/36 mounting rails

For assembly connection of all VARIFIX® 26/18; 26/26; 28/28 and 36/36 mounting rails

See product details

Available in 6 versions
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
Immediately fixed with a 1/4 rotation



Friction-locked connection with the rail


Precise fit in the mounting rail - alignment in the rail possible



One-handed assembly possible


Easier assembly, particularly when working on ladders



For all Systemfix models


Optimal suspension possible with threaded rods for long lengths



Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.