Welcome to Würth Netherlands For trade customers only
VARIFIX® bracket 36/36 Zinc-plated steel
VARIFIX<SUP>® </SUP>bracket 36/36 Zinc-plated steel - 1
VARIFIX<SUP>® </SUP>bracket 36/36 Zinc-plated steel - 2
VARIFIX<SUP>® </SUP>bracket 36/36 Zinc-plated steel - 3
VARIFIX<SUP>® </SUP>bracket 36/36 Zinc-plated steel - 4
VARIFIX<SUP>® </SUP>bracket 36/36 Zinc-plated steel - 5
VARIFIX<SUP>® </SUP>bracket 36/36 Zinc-plated steel - 6
VARIFIX<SUP>® </SUP>bracket 36/36 Zinc-plated steel - 7

For detailed information, other images and documents, please select individual articles from the following table.

VARIFIX® bracket 36/36 Zinc-plated steel

Zinc-plated wall bracket for mounting piping, units and much more

See product details

Available in 5 versions
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
  • Secure hold due to stable base plate

  • Simple alignment due to the slotted holes on the base plate, which are rotated by 90 degrees

  • Rail end plug included in scope of delivery
Notice
  • Not suitable for outdoor use. For outdoor mounting, please select the stainless-steel range.

  • Our Cradle to Cradle Certified products conserve resources and are low in harmful substances. The standard assesses the safety, circularity and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.

Fire protection test: test report no. 3612/5526