Welcome to Würth Netherlands For trade customers only
VARIFIX® hammer head screw Rapidfix
VARIFIX<SUP>®</SUP> hammer head screw Rapidfix - 1
VARIFIX<SUP>®</SUP> hammer head screw Rapidfix - 2
VARIFIX<SUP>®</SUP> hammer head screw Rapidfix - 3
VARIFIX<SUP>®</SUP> hammer head screw Rapidfix - 4
VARIFIX<SUP>®</SUP> hammer head screw Rapidfix - 5

For detailed information, other images and documents, please select individual articles from the following table.

VARIFIX® hammer head screw Rapidfix

Pre-assembled with nut, washers and spacer element

See product details

Available in 3 versions
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
System is ready for assembly


Saves time during assembly in comparison with conventional systems



Single-handed assembly of the hammer-head screws


Easier assembly, particularly when working on ladders



Immediately clamps in the C-rail


Slides easily into the rail, both horizontally and vertically



Spacer element made of synthetic rubber


Highly wear and ageing-resistant



Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.