Welcome to Würth Netherlands For trade customers only
VARIFIX® C-mounting rail 41/86 Hot-dip galvanised unperforated
VARIFIX<SUP>® </SUP>C-mounting rail 41/86 Hot-dip galvanised unperforated - 1
VARIFIX<SUP>® </SUP>C-mounting rail 41/86 Hot-dip galvanised unperforated - 2
VARIFIX<SUP>® </SUP>C-mounting rail 41/86 Hot-dip galvanised unperforated - 3

For detailed information, other images and documents, please select individual articles from the following table.

VARIFIX® C-mounting rail 41/86 Hot-dip galvanised unperforated

C-profile with various mounting options and extensive system components

See product details

Available in 1 version
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
  • No offset hole pattern, no rust-prone welds thanks to special geometry with clinch connection

  • Thanks to the punched toothing, the material stays in position better and can withstand stronger forces without slipping

  • End caps sold separately for neat appearance without sharp corners

  • Rails can be easily aligned using to scale marks on side

  • Suitable sound insulation elements for every rail size

  • Withstands high loads due to optimal profile cross-sections and continuous weld seam
Notice
  • Calculation including structural analysis and anchor layout using VARIFIX software

  • Our "Cradle to Cradle Certified" products conserve resources and are low in harmful substances. The standard assesses the safety, recycling capability and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.

Fire protection:


Expert opinion MFPA Leipzig No. GS 3.2/15-129-2