Welcome to Würth Netherlands For trade customers only
Special tool kit to change elastic V-ribbed belts 15 pieces
Special tool kit to change elastic V-ribbed belts 15 pieces - 1
Special tool kit to change elastic V-ribbed belts 15 pieces - 2
Special tool kit to change elastic V-ribbed belts 15 pieces - 3
Special tool kit to change elastic V-ribbed belts 15 pieces - 4
Special tool kit to change elastic V-ribbed belts 15 pieces - 5
Special tool kit to change elastic V-ribbed belts 15 pieces - 6

For detailed information, other images and documents, please select individual articles from the following table.

Special tool kit to change elastic V-ribbed belts 15 pieces

Tool assortment for professional removal and installation of Flex belts.

See product details

Available in 1 version
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
  • Flex belts drive auxiliary vehicle components such as alternator, fan, water pump, air-conditioning compressor, power-assisted steering, etc. The commercial brands and product names are e.g. g. Gates (Stretch Fit™), ContiTech (Conti-V Multirib Elast-Belt), Optibelt (EBK belt).

  • The extensive selection guarantees very high market coverage of approximately 95%

  • No damage to belt or belt wheel

  • Suitable for single and double pulleys

  • Scope of delivery includes operating instructions and comprehensive application list


Scope of delivery:


  • 1 x belt installation tool, short, type 1, for double belt pulleys

  • 1 x belt installation tool Ø50, type 2, groove width 3.1 mm

  • 1 x belt installation tool Ø50, type 3, groove width 10.4 mm

  • 1 x spacer screw set, 2 pieces, for installation tools type 1, 2, 3

  • 1 x belt installation tool Ø32, type 4

  • 1 x spacer screw set, 3 pieces, for installation tool type 4

  • 1 x belt removal tool

  • 1 x belt positioner with clamp for water pump, Ford/Volvo

  • 1 x adapter for crankshaft double belt pulleys, Ford/Volvo

  • 1 x engine turning unit ½, double-sided, BMW

  • 1 x spacer tool, aluminium, 1.8+2.2D Transporter

  • 1 x belt installation tool, plastic, 1.8+2.2D Transporter