Welcome to Würth Netherlands For trade customers only
Universal transmission jack attachment 2 pieces
Universal transmission jack attachment 2 pieces - 1
Universal transmission jack attachment 2 pieces - 2
Universal transmission jack attachment 2 pieces - 3

For detailed information, other images and documents, please select individual articles from the following table.

Universal transmission jack attachment 2 pieces

Used in conjunction with a transmission jack for safe disassembly and assembly of vehicle transmissions

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 073 – 629 1911

Prices for customers after login

  • Can be easily adapted to the shape and size of the transmission

  • Secure hold during installation and removal thanks to transmission supports on the front and rear crossbars that can be adjusted in terms of spacing and tilt angle

  • The transmission can be angled and tilted forwards or backwards and to the left or right

  • Advantages over the previous version

  • Centre support with screws for adjusting the tilt angle

  • Secured to prevent the tilt angle from being unintentionally changed
    Tiltable supports with a protective dipped plastic coating

  • Two large supports with integrated tilt angle adjustment

  • Compatible with transmission jacks with piston rod dia. 30 mm


Scope of delivery:


  • 1x transmission attachment basic unit

  • 1x adapter for transmission jack piston rod dia. 30 mm
Notice

Additional adapters are available for piston rod dia. 25 mm and 35 mm