Welcome to Würth Netherlands For trade customers only
Universal retaining system
Universal retaining system - 1
Universal retaining system - 2
Universal retaining system - 3
Universal retaining system - 4
Universal retaining system - 5
Universal retaining system - 6
Universal retaining system - 7
Universal retaining system - 8
Universal retaining system - 9
Universal retaining system - 10
Universal retaining system - 11
Universal retaining system - 12
Universal retaining system - 13
Universal retaining system - 14
Universal retaining system - 15
Universal retaining system - 16
Universal retaining system - 17
Universal retaining system - 18

For detailed information, other images and documents, please select individual articles from the following table.

Universal retaining system

Universal retaining system with variably adjustable clamping width. Clamping jaws can be moved and locked on the profile rail. Equipped.

See product details

Available in 4 versions
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
A retaining system for various clamping widths


The clamping jaws can be moved and locked steplessly on the profile rail.



Heavy load


Maximum load per pair of clamping jaws: 8 kg, static load.



Individually extendable


Pairs of clamping jaws are available individually. Profile rails can be mounted with abutting ends



Attachment to square-perforated systems is possible (using mounting kit art. no.: 0960050190)

Application area
Instructions

1. 1. 7Lock left clamping jaw by tilting to the left on the rail.

2. 2. 7Screw right clamping jaw onto the object to be clamped in.

3. 3. 7Lock right clamping jaw by rotating the fixing lever through 90°.

4. 4. Object is fixed.

5. Remove object by gentle pull upwards.