Welcome to Würth Netherlands For trade customers only
Universal load dolly With soft rollers
Universal load dolly With soft rollers - 1
Universal load dolly With soft rollers - 2
Universal load dolly With soft rollers - 3

For detailed information, other images and documents, please select individual articles from the following table.

Universal load dolly With soft rollers

Robust, universal load dolly with high load capacity

See product details

Available in 1 version
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
No slipping of goods to be transported


Anti-slip coating



Suitable for hard and delicate floor coverings


Soft running surface made of high-quality plastic



Robust fitting of steering rollers



Made from 18 mm thick birch plywood panel