Welcome to Würth Netherlands For trade customers only
Eco-friendly industrial cleaning wipes

For detailed information, other images and documents, please select individual articles from the following table.

Eco-friendly industrial cleaning wipes

For thorough and quick cleaning of most surfaces without the use of water, soap or a brush. NSF C1-certified.

See product details

Available in 1 version
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
These extremely strong and powerful wet cleaning wipes are ideal for removing heavy to very heavy industrial dirt such as oil, grease, paints, adhesives, varnishes, sealants etc. Highly absorbent, does not leave surfaces sticky. The wipes do not smear. Contains NO solvents and therefore has no warning symbols. In many cases, the wipes provide better results than washing the surface with soap and water.

  • Ideal for every-day use on the go

  • For cleaning tools, surfaces and hands with a single product

  • Kind to skin and dermatologically tested

  • 75 % less plastic content compared a standard wipe

  • Tub made of 100 % recycled black plastic

  • Can be refilled - 80 % less plastic

NSF C1-certified: Skin cleaning and food certification

The instructions for use are recommendations based on the tests that we have carried out and our experiences; you should carry out your own tests on the product prior to each application. Because of the large number of applications as well as storage and processing conditions, we accept no liability for results arising from specific applications. If our free customer service provides technical information or advice, no liability is accepted except when the advice given or the information provided falls within the scope of our specified, contractually agreed service or where the adviser acted intentionally. We guarantee the consistent quality of our products. We reserve the right to carry out technical amendments and develop products further.