Welcome to Würth Netherlands For trade customers only
Universal cable holder
Universal cable holder - 1
Universal cable holder - 2
Universal cable holder - 3
Universal cable holder - 4
Universal cable holder - 5

For detailed information, other images and documents, please select individual articles from the following table.

Universal cable holder

Self-adhesive for permanently fastening electrical cables in the frame construction (cavity wall installation).

See product details

Available in 1 version
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
  • Double sided PE foam adhesive tape 3M type 9528 W with high initial adhesion

  • Can be assembled with up to 3 M3 screws

  • Extremely low height of 20 mm
Notice

The surfaces to be bonded must be dry and free from dust, grease and other contaminants.