Welcome to Würth Netherlands For trade customers only
Universal axle sleeve installation set, long
Universal axle sleeve installation set, long - 1
Universal axle sleeve installation set, long - 2

For detailed information, other images and documents, please select individual articles from the following table.

Universal axle sleeve installation set, long

Repair time reduced by up to 50%

See product details

Available in 1 version
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
Installation without dismantling the cardan and axle joints



Resistant to oil and grease



Easy, cost-saving storage



Included in delivery:


  • 1 universal axle sleeve

  • 1 universal hose clip, 7.0 x 178 mm

  • 1 universal hose clip, 7.0 x 368 mm

  • 1 high-temperature joint grease