Welcome to Würth Netherlands For trade customers only
ECOSLIDE full-extension concealed slide with integrated hydraulic damper
ECOSLIDE full-extension concealed slide with integrated hydraulic damper - 1
ECOSLIDE full-extension concealed slide with integrated hydraulic damper - 2
ECOSLIDE full-extension concealed slide with integrated hydraulic damper - 3
ECOSLIDE full-extension concealed slide with integrated hydraulic damper - 4
ECOSLIDE full-extension concealed slide with integrated hydraulic damper - 5
ECOSLIDE full-extension concealed slide with integrated hydraulic damper - 6
ECOSLIDE full-extension concealed slide with integrated hydraulic damper - 7
ECOSLIDE full-extension concealed slide with integrated hydraulic damper - 8

For detailed information, other images and documents, please select individual articles from the following table.

ECOSLIDE full-extension concealed slide with integrated hydraulic damper

See product details

Available in 7 versions
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
  • Closes the drawer gently and quietly

  • Tool-free height adjustment +3.5 mm

  • Tested to 50,000 cycles

  • Slip-on assembly
Notice

The appropriate lock coupling enables tool-free height adjustment of +3.5 mm.