For detailed information, other images and documents, please select individual articles from the following table.
FLEXEN® 2 m solar rubber tube
Easy manual installation using talc
Register now and access more than 125,000 products

Variants
Register now and access more than 125,000 products
- Can be used at temperatures up to +150 °C (briefly up to +175 °C)
- UV-resistant
- High flexibility at high and low temperatures
For production purposes, approximately 90 % of the hoses are covered with talc inside.
For insulation:
- Solar panels
- Hot water pipes
- Steam pipes
- Hot gas lines
- Heating distribution branch lines
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!