Welcome to Würth Netherlands For trade customers only
FLEXEN® continuous solar rubber hose

For detailed information, other images and documents, please select individual articles from the following table.

FLEXEN® continuous solar rubber hose

Easy manual installation using talc

See product details

Available in 1 version
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
  • Can be used at temperatures up to +150 °C (briefly up to +175 °C)

  • UV-resistant

  • High flexibility at high and low temperatures
Notice

For production purposes, approximately 90 % of the hoses are covered with talc inside.