For detailed information, other images and documents, please select individual articles from the following table.
UV 50 sun protection spray
Waterproof, transparent sun spray for immediate protection against medium to high natural UVA and UVB radiation during outdoor work.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
Protects and nourishes
- High level of protection with SPF 50 UV-A protection 26
- Vitamin E acetate makes the skin smooth and supple
- Protection against cell damage and premature skin ageing caused by the sun
- Fragrance free
- With overhead pump for hard-to-reach areas of the body
- Moisturising
- Non-greasy
- Extra waterproof
- Free from emulsifiers and silicone
- Dermatologically tested
If the product is not applied in sufficient quantities, this will reduce the effectiveness of the product's protection. In order to maintain the required level of protection, we recommend reapplying the product throughout the day. Even sun creams with a high UV protection factor do not provide complete protection against UV rays. Avoid the spray coming into contact with textiles to prevent permanent stains.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Shake before use. Before going into the sun, hold the bottle 20-30 cm from the skin and spray the sun protection spray generously and evenly onto the skin and rub it in as necessary.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!