Welcome to Würth Netherlands For trade customers only
UNI-glue drill anchor With wood thread and tip in stainless steel A4
UNI-glue drill anchor With wood thread and tip in stainless steel A4 - 1
UNI-glue drill anchor With wood thread and tip in stainless steel A4 - 2

For detailed information, other images and documents, please select individual articles from the following table.

UNI-glue drill anchor With wood thread and tip in stainless steel A4

For fixing a bonded outer wall to a timber frame or masonry inner wall

See product details

Available in 10 versions
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
Ideal for timber frame inside wall


Cavity wall tie with wood thread with a point that can be screwed directly into a timber frame interior wall using a screw-in tool.



To be used in conjunction with:


  • GB outrigger plug

  • UNI-Flexplug

  • UNI-Perfoplug


Flat corrugated profile


The cavity wall tie has a flat corrugated profile as a tip especially for bonded exterior walls. The adhesive joint thickness must have a minimum thickness of 4 mm (thin-bed joint).

Notice
  • Würth and GB encourage the use of sustainable materials and advise using A4 stainless steel cavity wall ties and, in certain situations, A2 stainless steel cavity wall ties in outer walls. This is supported by the Dutch Buildings Decree 2012/Eurocode 6.