For detailed information, other images and documents, please select individual articles from the following table.
UNI Prefab cavity wall tie A4 stainless steel
For attaching a masonry outside wall to a prefab concrete wall
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Insert during pouring
Cavity wall tie that is flush-mounted industrially during the pouring phase in the prefab concrete inner wall.
Convenient finishing
The cavity wall tie is bent straight in situ, the insulation is pinned to it (and held in the correct place using an insulation clip) and then the corrugated end is cemented into the outside wall.
- Würth and GB encourage the use of sustainable materials and advise using A4 stainless steel cavity wall ties and, in certain situations, A2 stainless steel cavity wall ties in outer walls. This is supported by the Dutch Buildings Decree 2012/Eurocode 6.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!