Welcome to Würth Netherlands For trade customers only
UNI-Perfoplug For UNI screw-in cavity wall tie
UNI-Perfoplug For UNI screw-in cavity wall tie - 1
UNI-Perfoplug For UNI screw-in cavity wall tie - 2

For detailed information, other images and documents, please select individual articles from the following table.

UNI-Perfoplug For UNI screw-in cavity wall tie

Insulation anchor with disc for mounting in perforated stone types.

See product details

Available in 8 versions
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
Hard or soft cavity wall insulation


Insulation anchor, 8mm diameter, blue with fixed plate for mounting of hard and soft cavity insulation in combination with UNI screw-in cavity wall ties, 4 mm diameter, in an inner wall made of perforated ceramic stone.



Thermal decoupling


The plastic casing of the universal flex plug prevents direct contact between the cavity wall tie and the inner wall leaf and therefore also prevents a thermal bridge from forming.



To prevent personal injury


The cavity wall tie can be inserted into the universal flex plug at a later stage during the masonry work. This means that there are no protruding parts on the outside of the structure that can cause personal injury during the construction project.

Notice

Würth and GB encourage the use of sustainable materials and advise using A4 stainless-steel cavity wall ties and, in certain situations, A2 stainless-steel cavity wall ties in outer walls. This is supported by the Dutch Buildings Decree 2012/Eurocode 6.



  • Correct length of UNI-Perfoplug = insulation thickness + depth of impact in inner cavity wall (40-80 mm).

  • Correct length of UNI screw-in cavity wall tie = length of UNI-Perfoplug + wall cavity + depth of insertion in outer wall (45-75 mm).