Welcome to Würth Netherlands For trade customers only
MFD LONGLIFE & SPEED twist drill bit HSCo DIN 338
MFD LONGLIFE & SPEED twist drill bit HSCo DIN 338 - 1
MFD LONGLIFE & SPEED twist drill bit HSCo DIN 338 - 2
MFD LONGLIFE & SPEED twist drill bit HSCo DIN 338 - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

MFD LONGLIFE & SPEED twist drill bit HSCo DIN 338

With exclusive multiShield coating, innovative tip geometry and new cutting material for fast drilling with high precision and a long service life

See product details

Available in 31 versions
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
Faster and more durable


  • Up to 10x longer service life compared to similar uncoated HSCo twist drill bits due to the innovative multiShield coating specially developed for Würth

  • Up to 120 % faster than comparable twist drill bits due to special speed geometry


Innovative tip geometry


  • Optimal dimensional accuracy and drill hole quality compared to similar HSCo twist drill bits

  • Significantly more energy-efficient drilling compared to similar HSCo twist drill bits

  • Accurate drilling without punching


New HSCo cutting material


  • 14 % fewer alloying elements while improving product performance


Maximum flexibility in the application


  • Can be used universally with almost all materials

  • Perfect for thin-walled sheet metal and profile materials as well as solid material (>5 mm)


3-flat shank (from dia. 4 mm):


  • Fast, pleasant working, as there is no spinning in the drill chuck

  • Optimal power transmission

  • No snagging at the hole exit


Available exclusively from Würth



Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable