For detailed information, other images and documents, please select individual articles from the following table.
HPC solid carbide drill Speeddrill 4.0-Universal, DIN 6537L, long 5xD, 4 drill heels, with internal cooling
Solid carbide high performance drill bit with interior cooling channels for universal applications. The special surface treatment results in perfect chip removal. Optimal roundness of the hole through 4 drill heels allows precise alignment of the hole with optimal surface quality. Generation 4.0 sets new standards in machining performance.
Register now and access more than 125,000 products



















Variants
Register now and access more than 125,000 products
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!