Welcome to Würth Netherlands For trade customers only
Twist drill bit HSS DIN 338 type RN 118°

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit HSS DIN 338 type RN 118°

The affordable, robust steel assembly drill bit for applications in steel up to 850 N/mm² strength.

See product details

Available in 73 versions
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
Excellent break resistance


Chipless manufacturing process



Ideal for construction site and assembly applications that do not require high precision


Robust and durable design



Excellent adhesive capability of coolant lubricants and reduced tendency for material to build up


Vaporised surface

Notice

The dia. 13.0 mm drill shank is reduced to dia. 12.7 mm