For detailed information, other images and documents, please select individual articles from the following table.
Hose SAE 100R1
Compact design for easy installation. Lightweight. The steel braid offers limited volumetric expansion and limited variation in length. Resistant to abrasion
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Twin high-strength steel wire braiding
Internal hose:
Polyester elastomer
Reinforcement:
Single steel braiding
Cover:
Polyurethane, black, white ink-jet marking
Recommended fluids:
Hydraulic fluids derived from petroleum, water/glycol emulsions, lubricants
Certifications:
MSHA
Operating temperature:
-40°C to +100°C continuous, +70°C for water-based fluids
Applicable specifications:
SAE 100R1 - MEETS OR EXCEEDS PRESSURE LEVEL OF EN 853 1SN - EN 857 1SC
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!