Welcome to Würth Netherlands For trade customers only
MFD Speed HSCo twist drill bit assortment DIN 338 29 pieces
MFD Speed HSCo twist drill bit assortment DIN 338 29 pieces - 1
MFD Speed HSCo twist drill bit assortment DIN 338 29 pieces - 2
MFD Speed HSCo twist drill bit assortment DIN 338 29 pieces - 3
MFD Speed HSCo twist drill bit assortment DIN 338 29 pieces - 4

For detailed information, other images and documents, please select individual articles from the following table.

MFD Speed HSCo twist drill bit assortment DIN 338 29 pieces

High-speed drill bits for precise drilling in hand-held use in almost all materials, such as high-grade steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also suitable for general applications in conventional steel up to 1,200 N/mm² as well as in cast iron and non-ferrous metals (e.g. aluminium, aluminium alloys, bronze, plastic). Available in the ORSY® system cassette.

See product details

Available in 1 version
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
Up to 50 % faster than conventional twist drill bits with point thinning


Speed geometry



Optimal centring even when working on curved surfaces


135° tip angle and optimised split point



Low friction and fast chip removal


Exclusive Vario helix



3-flat shank (from dia. 4 mm):


  • No spinning in the drill chuck: faster, more comfortable working

  • Optimal power transmission

  • Protects the drill chuck from damage

  • Little effort required to loosen and tighten the drill chuck


Available exclusively from Würth



Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening