Welcome to Würth Netherlands For trade customers only
HSS DIN 338 type RN 130° twist drill bit assortment 19 pieces
HSS DIN 338 type RN 130° twist drill bit assortment  19 pieces - 1
HSS DIN 338 type RN 130° twist drill bit assortment  19 pieces - 2
HSS DIN 338 type RN 130° twist drill bit assortment  19 pieces - 3
HSS DIN 338 type RN 130° twist drill bit assortment  19 pieces - 4
HSS DIN 338 type RN 130° twist drill bit assortment  19 pieces - 5
HSS DIN 338 type RN 130° twist drill bit assortment  19 pieces - 6
HSS DIN 338 type RN 130° twist drill bit assortment  19 pieces - 7

For detailed information, other images and documents, please select individual articles from the following table.

HSS DIN 338 type RN 130° twist drill bit assortment 19 pieces

Steel precision drill bits with 3-flat shank for general, broad applications in steel up to 1,000 N/mm² strength and cast iron. Available in ORSY® system cassette

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 073 – 629 1911

Prices for customers after login

3-flat shank (from dia. 4 mm)


  • No spinning in the drill chuck: faster, more comfortable working

  • Optimal power transmission

  • Protects the drill chuck from damage

  • Little effort required to open and close the drill chuck


20 % lower infeed force compared to conventional drill bits as well as quicker progress and a gentler way of working


Optimised split point design



Precise drilling without centring, even on curved surfaces


Optimised split point design



Ideal for core holes


Very precise point geometry for precise drill holes



Excellent adhesive properties of cooling lubricants and a reduced tendency towards the buildup of material deposits


Vapour-plated surface



Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening