Welcome to Würth Netherlands For trade customers only
MFD LONGLIFE & SPEED twist drill bit assortment HSCo DIN 338 19 pieces
MFD LONGLIFE & SPEED twist drill bit assortment HSCo DIN 338 19 pieces - 1
MFD LONGLIFE & SPEED twist drill bit assortment HSCo DIN 338 19 pieces - 2
MFD LONGLIFE & SPEED twist drill bit assortment HSCo DIN 338 19 pieces - 3
MFD LONGLIFE & SPEED twist drill bit assortment HSCo DIN 338 19 pieces - 4
MFD LONGLIFE & SPEED twist drill bit assortment HSCo DIN 338 19 pieces - 5
MFD LONGLIFE & SPEED twist drill bit assortment HSCo DIN 338 19 pieces - 6
MFD LONGLIFE & SPEED twist drill bit assortment HSCo DIN 338 19 pieces - 7

For detailed information, other images and documents, please select individual articles from the following table.

MFD LONGLIFE & SPEED twist drill bit assortment HSCo DIN 338 19 pieces

With exclusive multiShield coating, innovative tip geometry and new cutting material for fast drilling with high precision and a long service life

See product details

Available in 1 version
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
Faster and more durable


  • Up to 10x longer service life compared to similar uncoated HSCo twist drill bits due to the innovative multiShield coating specially developed for Würth

  • Up to 120 % faster than comparable twist drill bits due to special speed geometry


Innovative tip geometry


  • Optimal dimensional accuracy and drill hole quality compared to similar HSCo twist drill bits

  • Significantly more energy-efficient drilling compared to similar HSCo twist drill bits

  • Accurate drilling without centre-punching


New HSCo cutting material


  • 14 % fewer alloying elements while improving product performance


Maximum flexibility in application


  • Can be used universally with almost all materials

  • Perfect for thin-walled sheet metal and profile materials as well as solid material (>5 mm)


3-flat shank (from dia. 4 mm):


  • Fast, pleasant working, as there is no spinning in the drill chuck

  • Optimal power transmission

  • No snagging at the hole exit


Available exclusively from Würth



Compact and practical system box suitable for the ORSY system with useful features such as stackability, optimised joint and simple opening