For detailed information, other images and documents, please select individual articles from the following table.
Turbo cyclone torch diameter 18 mm
Soft soldering, brazing and capillary brazing
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Brazing of pipes up to Ø 18 mm
- Soft soldering up to Ø 42 mm
- Max. pressure: 2 bar
- Gas consumption: 240 g/h
- Special burner — the gas flow is divided by slanted channels and shaped into a cyclone flame by the steel burner pipe. The vortex flame covers the entire pipe ensuring an even temperature distribution on the back. The powerful flame is excellently suited for a variety of tasks related to heat application.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!