For detailed information, other images and documents, please select individual articles from the following table.
Transporter valve
High pressure load-bearing capacity - fits in almost every rim
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Highly flexible sealing lip
- Reliable seal
Patented pressure disc with predetermined breaking point
- No special tools required for dismantling
- Prevention of rim damage
Combines the benefits of rubber and metal valves
- Increased pressure load (up to 7 bar)
- Savings of time and effort
Temperature resistant from -40°C to +130°C
Specially designed for transporters and motor homes, off-road vehicles and light commercial vehicles
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!