For detailed information, other images and documents, please select individual articles from the following table.
Universal spindle and bushing set Dia. 24/14 to 42/32 mm
Comprehensive spindle and bushing set with 24 pieces made from robust tool steel for a variety of applications
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Versatile working
- Ideal for installing and removing bearings, bushings, sleeves, sealing rings and shaft seals
- Mechanical tool set or can optionally be used with hydraulics
- Used on vehicles, workshop presses, C-brackets, vices etc.
- Cost-effective alternative to vehicle-specific pressure piece sets
Optimum sleeve use
- Sleeves can be mechanically processed for optimum adjustment to the task
- High dimensional coverage of the sleeve diameter in 2 mm increments
- Stackable for long and short components
Clever spindles
- Extra long (450 mm) and high tensile strength
- Minimal friction due to integrated pressure bearing
Scope of delivery
- 10x pressure sleeves with viewing window, AD24 x ID14 to AD42 x ID 32 mm
- 6x sleeve holding plates
- 2x spindles, 1x M10 and 1x M12
- 2x centring bushes with pressure bearings
- 4x pressure nuts, 2x M10 and 2x M12
Do not combine with other systems.
Installation and removal of bearings, bushings, sleeves, sealing rings and shaft seals.
- Lubricate spindles before the first use to prevent overloading and unwanted material stretching or breakage
- Always check the force applied to the drive with a torque wrench
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!