For detailed information, other images and documents, please select individual articles from the following table.
Tipmatic unit
Can be used for Dynapro soft-close full extension
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Mechanical opening system for handle-free fronts
- Combines Tipmatic function with soft-close damping
- Tool-free assembly of the Tipmatic soft-close unit
- One unit for all nominal lengths and weight classes
- 3-stage adjustment of the ejection force
- Front reveal adjustment -1/+3 mm
The synchronisation rod must be used in order to ensure triggering across the entire front panel by tapping at any point.
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!