Welcome to Würth Netherlands For trade customers only
New generation of Tipmatic unit for Dynapro soft-close full-extension slide
New generation of Tipmatic unit for Dynapro soft-close full-extension slide - 1
New generation of Tipmatic unit for Dynapro soft-close full-extension slide - 2
New generation of Tipmatic unit for Dynapro soft-close full-extension slide - 3
New generation of Tipmatic unit for Dynapro soft-close full-extension slide - 4
New generation of Tipmatic unit for Dynapro soft-close full-extension slide - 5
New generation of Tipmatic unit for Dynapro soft-close full-extension slide - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

New generation of Tipmatic unit for Dynapro soft-close full-extension slide

Handle-free opening and gentle closing optimally combined

See product details

Available in 1 version
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
  • Combined Tipmatic function and soft-close damping system

  • Opening unit for handle-free applications with all nominal lengths and weight classes

  • Adaptation of movement to suit the application owing to 3-stage adjustment of the opening force

  • Convenient operation as only light impulse needed to trigger the system

  • Forcefully closing or pressing fully home (again!) tensions and reactivates the Tipmatic Soft-close unit

  • Easy to install without tools

  • Front gap offset -1/+3 mm
Notice

The synchronisation rod must be used in order to ensure triggering across the entire front panel by tapping at any point.

Dimensions subject to change. Subject to technical changes.