Welcome to Würth Netherlands For trade customers only
Flap hinge TIOMOS
Flap hinge TIOMOS - 1
Flap hinge TIOMOS - 2
Flap hinge TIOMOS - 3
Flap hinge TIOMOS - 4
Flap hinge TIOMOS - 5
Flap hinge TIOMOS - 6
Flap hinge TIOMOS - 7

For detailed information, other images and documents, please select individual articles from the following table.

Flap hinge TIOMOS

Flap overlay up to 19 mm

See product details

Available in 1 version
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
  • Opening angle 90°

  • For flaps up to 21 mm thick

  • Narrow joint profile

  • 3-dimensional adjustment
Notice

Flap and floor parts secured with chipboard screws, ∅ 3.5 x 15 mm.


Hinge dimensions and joint calculation according to factory setting.

Dimensions not binding. Subject to technical changes!