Welcome to Würth Netherlands For trade customers only
TIME-SERT® spark plug thread repair set, M14 x 1.25

For detailed information, other images and documents, please select individual articles from the following table.

TIME-SERT® spark plug thread repair set, M14 x 1.25

Assortment without bushings - can be individually filled

See product details

Available in 1 version
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
Complete tool set for pressing in M14 x 1.25 TIME-SERT threaded bushings for spark plug thread



The assortment can optionally include 25 of these bushings:


  • Length 7.0 mm

  • Length 8.0 mm

  • Length 9.4 mm

  • Length 11.0 mm

  • Length 15.0 mm

  • Length 16.8 mm