For detailed information, other images and documents, please select individual articles from the following table.
Tile laser level FLL11
Projects four 90° laser lines that form a cross on the ground
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
Practical and easy to use with a single button: press the button once and the laser level projects one line of a cross, press it again to activate the other line
Its shape allows you start laying tiles underneath the device
With adjustable feet and bubble vial for positioning the device on uneven surfaces
Contents:
- FLL11 tile laser level
- Goggles for reading the laser
- Red target
For laying tiles, stone slabs, wooden flooring, carpets, etc., and for aligning internal walls
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!