Welcome to Würth Netherlands For trade customers only
Thread sealing tape
Thread sealing tape - 1
Thread sealing tape - 2

For detailed information, other images and documents, please select individual articles from the following table.

Thread sealing tape

Universal thread sealant for sealing metal or plastic threaded connections

See product details

Available in 1 version
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
  • Simple alignment and adjustment is possible

  • No additional pastes required
Proof of Performance

DVGW-tested for gas, drinking water (cold/hot) and heating pipes in accordance with approval NV-5142BP7097 Class ARp

Installation instructions
Metal, thread, inchNumber of windings*Max. number of connections (at 160m)
½6 - 8400
¾7 - 9275
18 - 12192
10 - 15105
215 - 2557
20 - 3034
325 - 3523
30 - 4017
435 - 4512

DVGW-tested for gas, drinking water (cold/hot) and heating pipes in accordance with approval NV-5142BP7097 Class ARp