Welcome to Würth Netherlands For trade customers only
Thread former for W.TEC® INSERT COIL helical inserts - made of HSCo; shape C
Thread former for W.TEC® INSERT COIL helical inserts - made of HSCo; shape C - 1
Thread former for W.TEC® INSERT COIL helical inserts - made of HSCo; shape C - 2
Thread former for W.TEC® INSERT COIL helical inserts - made of HSCo; shape C - 3
Thread former for W.TEC® INSERT COIL helical inserts - made of HSCo; shape C - 4

For detailed information, other images and documents, please select individual articles from the following table.

Thread former for W.TEC® INSERT COIL helical inserts - made of HSCo; shape C

For blind holes and through holes, for higher-resistance receiving threads

See product details

Available in 1 version
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
The W-Tec® Insert Coil thread mould forms the receiving thread rather than cutting it. The material's fibre structure is pushed outwards rather than being severed as in the chipping method.


Your benefits



  • Moulded thread with higher load capacity

  • Improved surface quality

  • No chipping problems

  • Higher cutting speeds than thread cutting

  • Longer service life than screw taps