Welcome to Würth Netherlands For trade customers only
Thread cutting tool set HSS M3-M12 44 pcs in system case 8.4.1

For detailed information, other images and documents, please select individual articles from the following table.

Thread cutting tool set HSS M3-M12 44 pcs in system case 8.4.1

The complete assortment for producing M3-M12 standard metric ISO threads in steel up to 850 N/mm² strength and in cast iron.

See product details

Available in 1 version
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
  • Tools arranged based on their application and according to their diameter

  • High-quality, laser-labelled foam insert