Welcome to Würth Netherlands For trade customers only
Time-Sert® thread repair set, oil drain plug thread M14x1.5 30 pieces
Time-Sert<SUP>®</SUP> thread repair set, oil drain plug thread M14x1.5 30&nbsp;pieces - 1
Time-Sert<SUP>®</SUP> thread repair set, oil drain plug thread M14x1.5 30&nbsp;pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

Time-Sert® thread repair set, oil drain plug thread M14x1.5 30 pieces

See product details

Available in 1 version
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
TIME-SERT offers significant benefits when repairing oil drain plug threads


  • The bushings are self-locking

  • The guide on the threaded sleeve guarantees that the oil drain plug is always correctly seated during installation. No sealing problems

  • The bushing also permits reliable thread replacements where there are only a few thread turns