Welcome to Würth Netherlands For trade customers only
Thin sheet metal screw ventilation system construction with hexagon head DBS
Thin sheet metal screw ventilation system construction with hexagon head DBS - 1
Thin sheet metal screw ventilation system construction with hexagon head DBS - 2
Thin sheet metal screw ventilation system construction with hexagon head DBS - 3
Thin sheet metal screw ventilation system construction with hexagon head DBS - 4

For detailed information, other images and documents, please select individual articles from the following table.

Thin sheet metal screw ventilation system construction with hexagon head DBS

Zinc-plated steel, blue passivated for chip-free screwing in the field of heating, ventilation and air-conditioning technology

See product details

Available in 1 version
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
Advantages of tip geometry:


  • No pre-drilling

  • Chip-free screwing through material displacement

  • No need to clean the ventilation ducts of drilling chips

  • Higher pull-out values due to the collar bead during thread forming
Notice

Zinc-plated steel drilling screws must only be used where dampness is not to be expected.

Test report on air tightness from the European Test Centre for Domestic Ventilation Equipment, Dortmund (Europäisches Testzentrum für Wohnungslüftungsgeräte e.V. - TZWL), test no.: M.78.06.375